56WM12A-12.7-L5-STD
Description
56WM12A-12.7-L5-STD WORM GEAR REDUCER ; NON RETURNABLE 12.7:1 RATIO RIGHT SGL
Part # 30RC12191401
BDI # 21553332
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
137.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.534