016-246-6058
Description
016-246-6058 AC GEARMOTOR ; 1/6HP 115/230VAC 58.2:1 RATIO 28RPM
Part # 016-246-6058
BDI # 21437110
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
30.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Triple Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.26