2040FC2A-9.158 ULTRAMAX
Description
2040FC2A-9.158 ULTRAMAX SPEED REDUCER ; 781164
Part # 10056203
BDI # 21490230
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
RFWA752-150E-B7-G
Description
RFWA752-150E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53068
BDI # 172348
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
130.302
Nominal Center Distance - Inch:
5.13
Other Features:
Double Reduction | End Cap
Mounting Method:
Direct Mounted
2050FC2A-7.598 ULTRAMAX
Description
2050FC2A-7.598 ULTRAMAX SPEED REDUCER ; 781184
Part # 10056221
BDI # 21917780
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
016-246-6058
Description
016-246-6058 AC GEARMOTOR ; 1/6HP 115/230VAC 58.2:1 RATIO 28RPM
Part # 016-246-6058
BDI # 21437110
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
30.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Triple Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.26