Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Super Blue Ribbon
Global Part Number GPN:
284207
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1676.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
66
Belt Series:
B
Belt Width - Inch:
0.625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM
Part Type:
Seal Kit
8MX-25S-12
Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181025
BDI # 1117361
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
1 7/16 TDT1 TAPERED BUSH ASSY
Description
241292 TAPERED BUSH ASSY ; TORQUE ARM 1-7/16" BORE
Part # 241292
BDI # 270723
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | 1-7/16" Bore
Part Type:
Tapered Bushing Assembly