S821 15/16 KW SS
Description
S821 15/16 KW SS SPUR GEAR ; 15/16" BORE 14.5DEG PA STEEL
Part # S821 15/16 KW SS
BDI # 23906745
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
66.675