Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Duplex Type
Global Part Number GPN:
30645
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/4
Global Part Number GPN:
671344
Pressure Angle:
14.5
80R42
Description
80R42 ROLLER CHAIN SPROCKET ; 1" P 42T BORE FOR R BUSHING
Part # 80R42
BDI # 625324
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Global Part Number GPN:
571821
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
S442H 2-7/16 KW 2SS
Description
S442H 2-7/16 KW 2SS SPUR GEAR
Part # S442H 2-7/16 KW 2SS
BDI # 21536204
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7