180DM21A-11.4-A1-STD
Description
180DM21A-11.4-A1-STD REDUCER ; 180DM21A 11.4:1
Part # M94853
BDI # 289252
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.44