210DM3A 9.3 A1 STD
Description
210DM3A 9.3 A1 STD APG REDUCER ; 210TC DOUBLE REDUCTION 9.3:1 FOOT MOUNT
Part # M85104
BDI # 288665
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85