Page 1 of 2

Next

Compare
W25 TL HUB

COMPARE

W25 TL HUB

Description
W25 TL HUB ; 4-7/8" OD BUSHED 4-3/8" PILOT DIA

DODGE

Part # 228012

BDI # 269405

Features

Pilot Diameter - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.875
Length Thru Bore - Millimeter: 44.45

Nominal Bolt Circle Diameter Round - Inch: 3.375
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 1
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 85.725

Price Inventory : In stock
$ 82.13 / each QTY
Q1 2

COMPARE

Q1 2

Description
Q1 2 TAPERED BUSHING ; 2" BORE 2-7/8" OD 2-1/2" LTB

MARTIN SPROCKET & GR

Part # Q1 2

BDI # 610612

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465020
Bushing Series: Q1

Price Inventory : In stock
$ 44.92 / each QTY
B41 HI POWER

COMPARE

B41 HI POWER

Description
B41 HI POWER V-BELT ; B 44" OL 5/8" BELT W 1BAND

GATES

Part # 90032041

BDI # 1409155

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 385134
Belt Width - Millimeter: 17

Belt Outside Length - Millimeter: 1129
Belt Style: V-Belt
Belt Outside Length - Inch: 44
Belt Series: B | 17X
Belt Width - Inch: 0.625

Price Inventory : In stock
$ 9.97 / each QTY
06B-1 C/L

COMPARE

06B-1 C/L

Description
06B-1 C/L CHAIN CONNECTING LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP

EBC

Part # 06B-1 CL

BDI # 18151209

Features

Roller Width - Inch: 0.225
Chain Pitch - Inch: 0.375
Chain Size: 06B
Component: Connecting Link
Roller Diameter - Millimeter: 6.35

Inch - Metric: Metric
Material: Carbon Steel
Global Part Number GPN: 598204
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 0.24 / each QTY
N 13

COMPARE

N 13

Description
N 13 BRG LOCKNUT ; 18TPI 3-3/8" OD 0.573" NOMINAL THK

SKF

Part # N 13

BDI # 1261273

Features

Thread Size: 2.548-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Outside Diameter - Millimeter: 85.725
Threads per Inch: 18

Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : In stock
$ 9.93 / each QTY