Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
9 Degree 5 Minute Helix Angle | Minimum Bore 5/8
Global Part Number GPN:
667153
Pressure Angle:
14-1/2 Degree
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
30.175
Length - Millimeter:
57.15
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2 Inch Wrench Size
Length - Inch:
2.25
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
667055
Pressure Angle:
14-1/2 Degree
40A25
Description
40A25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE A PLATE
Part # 40A25
BDI # 619436
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Global Part Number GPN:
31642
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Web Style | Minimum Bore 1
Global Part Number GPN:
667175
Pressure Angle:
14-1/2 Degree