Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
41.275
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
160In-Lbs
BF13 1-1
Description
BF13 1-1 SHAFT COUPLING ; 1" IDX1-31/32" ODX2-7/16" LG
Part # 11752
BDI # 161951
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
Y
Other Features:
Eagle PD | Belt Color Yellow | Conti SilentSync
Global Part Number GPN:
317426
Belt Width - Millimeter:
16
Belt Pitch Length - Millimeter:
1200
Belt Pitch Length - Inch:
47.244
Belt Style:
Synchronous
Tooth Profile:
Standard HTD