60-2 RIV 10FT
Description
60-2 10FT RIV ROLLER CHAIN ; 60-2 3/4" PITCH 10FT/BOX
Part # 60-2 RIV 10FT
BDI # 18622219
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
60-2 C/L SC
Description
60-2 SPRING CLIP CHAIN CONNECTING LINK ; 3/4" PITCH DOUBLE STRAND
Part # 60-2 CL
BDI # 21488396
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
001100145
Description
001100145 SPROCKET ; 10014Y NOVA WELD ON WELDASPROCKET
Part # 001100145
BDI # 29035320
W 1-3/8 X 6SP;000222065
Description
W 1-3/8 X 6SP ; 000222065 WELD HUB ; WELD ON HUB 1-3/8" X 6SP BORE
Part # 000222065
BDI # 21510250
Features
Pilot Diameter - Millimeter:
41.275
Pilot Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
36.525
Other Features:
W Series | 6 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore