100BTB35
Description
100BTB35 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 35T BORE FOR 3020 BUSHING
Part # 100BTB35
BDI # 614262
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31928
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed