Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
2080C21NI 2-7/16 SS SET SC
Description
2080C21NI 2-7/16 SS SET SC SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2080C21NI 2-7/16 SS SET SC
BDI # 21445142
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore