HMQ520-100-H-56-16
Description
HMQ520-100-H-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 100 1.97IN SHAFT CENTRE
Part # W5200088.00
BDI # 21515387
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Other Features:
Single Reduction | Vent Free Design
Assembly Components:
50.038
Mounting Method:
Shaft Mounted
SF833BR-100K-B5-M1
Description
SF833BR-100K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01434
BDI # 181178
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
PR2115-100-KS-S-4030503-19.0
Description
PR2115-100-KS-S-4030503-19.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01465
BDI # 185188
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.516
Overall Width - Inch:
11.22
WA726-100-G
Description
WA726-100-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52254
BDI # 171648
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339230
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.09
WA309A-100K-K
Description
WA309A-100K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45575
BDI # 169058
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339186
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125