027-756-4445
Description
027-756-4445 AC GEARMOTOR ; 1/4HP 230VAC RA 45:1 RATIO 38RPM/60HZ
Part # 027-756-4445
BDI # 22570891
Features
Mounting Frame:
42
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
40.081
Nominal Center Distance - Inch:
1.578
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.335