016-175-0049
Description
016-175-0049 AC GEARMOTOR ; 1/10HP 115VAC 49:1 RATIO 33RPM 165IN-LBS
Part # 016-175-0049
BDI # 21573193
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
35.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Triple Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.64