120BTB16
Description
120BTB16 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 16T B-HUB ONE SIDE
Part # 120BTB16
BDI # 615070
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31943
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
28BTB16H
Description
28BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB16H
BDI # 618074
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
8.97
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569415
Pitch Diameter - Millimeter:
227.84
Mounting Method:
Bushed
H120R16
Description
H120R16 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 16T B-STYLE W/HT
Part # 120R16
BDI # 918585
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.441
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed
140E16
Description
140E16 ROLLER CHAIN SPROCKET ; 140 CHAIN 16 TEETH 1 ROW
Part # 140E16
BDI # 615613
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
QD Bushing
Global Part Number GPN:
31249
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed