D16CTB95
Description
D16CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB95
BDI # 607503
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569990
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
571310
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
16BTB95
Description
16BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB95
BDI # 615839
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570096
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
D80CTL95-3020
Description
D80CTL95-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101108
BDI # 251900
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568472
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
QD Bushing
Global Part Number GPN:
30477
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed