5-5V-520-Q
Description
5-5V-520-Q V-BELT SHEAVE ; QD BUSHED 101758495
Part # 5-5V-520-Q
BDI # 24308291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Solid Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
5
P3414M85-SK
Description
P3414M85-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755458
Part # P3414M85-SK
BDI # 24303102
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.853
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
F14MX29S20-SK
Description
F14MX29S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755349
Part # F14MX29S20-SK
BDI # 24302742
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
1-3V-530-SH
Description
1-3V-530-SH V-BELT SHEAVE ; QD BUSHED 101756739
Part # 1-3V-530-SH
BDI # 24305095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
1
1-3V-530-TB
Description
1-3V-530-TB V-BELT SHEAVE ; QD BUSHED 101756740
Part # 1-3V-530-TB
BDI # 24305097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
1