PR2090-003-KS-M-4030301-12.7
Description
PR2090-003-KS-M-4030301-12.7 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01376
BDI # 184412
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Mid Grade 3 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.024
Overall Width - Inch:
7.992
R1200-3-F
Description
R1200-3-F BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 2" EXT
Part # 06120
BDI # 160172
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.094
Overall Width - Inch:
7
XT060-003-0-RM060-28A
Description
XT060-003-0-RM060-28A PLANETARY GEARHEAD ; NON RETURNABLE
Part # 65-120448-G505
BDI # 853249
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
3.15
DT090-003-0-RM090-52A
Description
DT090-003-0-RM090-52A PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113341-6680
BDI # 847767
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.948
Overall Width - Inch:
3.94
DT090-003-0-RM090-80
Description
DT090-003-0-RM090-80 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113341-8281
BDI # 847771
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.683
Overall Width - Inch:
4.53