Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.19
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.54