40BS40 1
Description
40BS40 1 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1" BORE
Part # 40BS40 1
BDI # 619898
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33099
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40BS40 1 1/2
Description
40BS40 1 1/2 ROLLER CHAIN SPROCKET ; 1-1/2" BORE 40 CHAIN 40 TEETH 1 ROW
Part # 40BS40 1 1/2
BDI # 619899
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
34733
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40B40FH X 1-1/8
Description
40B40FH X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-1/8" BORE W/HARDENED TEETH
Part # 40B40F-1B
BDI # 17159277
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
38794
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
PLB5-040SF09-3/8
Description
PLB5-040SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54841
BDI # 173851
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
40B40FH X 1-1/2
Description
40B40FH X 1-1/2 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-1/2" BORE W/HARDENED TEETH
Part # 40B40F-1H
BDI # 17159361
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
38792
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore