863BF-180K-M8
Description
863BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00398
BDI # 180292
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
F863BF-180K-B5-M8
Description
F863BF-180K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01020
BDI # 180799
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
9.84
843BF-180K-M8
Description
843BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00294
BDI # 180190
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
7.87
F873BF-180K-B5-M8
Description
F873BF-180K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01171
BDI # 180943
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
11.81
833BF-180K-M8
Description
833BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00192
BDI # 180088
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3