F611CF-2-B7
Description
F611CF-2-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28021
BDI # 165388
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338461
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.51
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.43
F832BF-1.9K-B9-M8
Description
F832BF-1.9K-B9-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00655
BDI # 180458
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.65
Overall Width - Inch:
9.26
F621BF-2-B7
Description
F621BF-2-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28026
BDI # 165393
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338508
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.74
HMF2-2K-B7-B5
Description
HMF2-2K-B7-B5 HELICAL MULTIPLIER REDUCER ; NON RETURNABLE
Part # F05012
BDI # 183870
Features
Mounting Frame:
Input 143TC/145TC | Output 56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75