Page 1 of 9

Next

Compare
C350B038N210K1

COMPARE

C350B038N210K1

Description
C350B038N210K1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 210C350B038K1A

BDI # 285193

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 20.37

Price Inventory : Available to order
Loading Price
QTY
C200B038N140LK

COMPARE

C200B038N140LK

Description
C200B038N140LK SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C200B038LKA

BDI # 284744

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Loading Price
QTY
C350B038N180K1E

COMPARE

C350B038N180K1E

Description
C350B038N180K1E SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350B038K1A

BDI # 285095

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Loading Price
QTY
C350B038N210LK

COMPARE

C350B038N210LK

Description
C350B038N210LK SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 210C350B038LKA

BDI # 285195

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 20.37

Price Inventory : Available to order
Loading Price
QTY
C150T038N056

COMPARE

C150T038N056

Description
C150T038N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150T038S1A

BDI # 283718

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Loading Price
QTY