320TM8A 47.1 A1 STD
Description
320TM8A 47.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85554
BDI # 289096
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.47
210TM6A 47.1 A1 STD
Description
210TM6A 47.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85323
BDI # 288877
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
250TM7A 47.1 A1 STD
Description
250TM7A 47.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85427
BDI # 288980
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.57
1/3 FB56PTG3A 3 47.1 37 APG GM
Description
1/3 FB56PTG3A 3 47.1 37 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1330037
BDI # 287552
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15
1/2 FB56PTG3A 2 47.1 37 APG GM
Description
1/2 FB56PTG3A 2 47.1 37 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1220037
BDI # 287456
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15