DT142-050-0-RM142-80A
Description
DT142-050-0-RM142-80A PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113371-8436
BDI # 848164
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.583
Overall Width - Inch:
5.591
NT60-050-0-RM060-6
Description
NT60-050-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-316909-F053
BDI # 853125
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.964
Overall Width - Inch:
2.4
UTR090-050-0-RM075-40
Description
UTR090-050-0-RM075-40 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-318945-D448
BDI # 851291
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.104
Overall Width - Inch:
3.543
DTR060S-050-0-RM060-1
Description
DTR060S-050-0-RM060-1 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-313987-D180
BDI # 848793
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.858
Overall Width - Inch:
2.402
32-313986-E173
Description
32-313986-E173 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-313986-E173
BDI # 848791
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.037
Overall Width - Inch:
2.76