C350T080N140
Description
C350T080N140 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 140C350T080S1A
BDI # 284966
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
C150T080N056
Description
C150T080N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C150T080S1A
BDI # 283723
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
C200B080N056LK
Description
C200B080N056LK SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C200B080LKA
BDI # 283769
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
C200B080N140K1
Description
C200B080N140K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C200B080K1A
BDI # 284757
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
C200B080N140L1
Description
C200B080N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C200B080L1A
BDI # 284758
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37