TL18L100-1108
Description
TL18L100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # 113599
BDI # 255322
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.706
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573591
Pitch Diameter - Millimeter:
54.585
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
60BS18 1
Description
60BS18 1 ROLLER CHAIN SPROCKET ; 3/4" P 18T 1" BORE
Part # 60BS18 1
BDI # 622832
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
33267
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
80BTB18H
Description
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Part # 80BTB18H
BDI # 625148
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32232
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80BTB18
Description
80BTB18 ROLLER CHAIN SPROCKET ; 1" P 18T BORE FOR 2012 BUSHING
Part # 80BTB18
BDI # 625147
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32231
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed