14MX-224S-37
Description
14MX-224S-37 SYNCHRONOUS PULLEY ; 14MM P 224T 37MM W BORE FOR BUSHING
Part # 77193224
BDI # 1094874
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F224-14MGT-40-F
Description
F224-14MGT-40-F SYNCHRONOUS PULLEY ; NON-RETURNABLE 224GROVES 14MM P 40MM W
Part # 77114322
BDI # 1124162
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
40
14MX-224S-90
Description
14MX-224S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # 77199224
BDI # 1094876
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
90
F14M-224S-37
Description
F14M-224S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # 77279704
BDI # 1124133
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F14MX-224S-37
Description
F14MX-224S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # 77199704
BDI # 1124154
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37