Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-1/4
Global Part Number GPN:
671646
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/4
Global Part Number GPN:
671917
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Web Style | Type B | Minimum Bore 1-1/4
Global Part Number GPN:
668816
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Type B | Minimum Bore 1 | Optional Hardened Teeth | Must be Re-Bored
Global Part Number GPN:
671098
Pressure Angle:
14.5
S436 X 2-1/2 5/8 KW 2SS
Description
S436 X 2-1/2 5/8 KW 2SS SPUR GEAR ; 2" FACE 1.50" HUB PROJ 4.75"HUB OD STEEL
Part # S436 X 2-1/2 5/8 KW 2SS
BDI # 24683394
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6