50B39
Description
50B39 ROLLER CHAIN SPROCKET ; 39T 8.120" OD 3/4" BORE 5/8" PITCH
Part # 50B39
BDI # 745994
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
60A39
Description
60A39 ROLLER CHAIN SPROCKET ; 39T 9.740" OD 15/16" BORE 3/4" PITCH
Part # 60A39
BDI # 746632
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Rough Bore
80A39
Description
80A39 ROLLER CHAIN SPROCKET ; 39T 12.990" OD 1 3/16" BORE 1" PITCH
Part # 80A39
BDI # 747535
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
40B39
Description
40B39 ROLLER CHAIN SPROCKET ; 39T 6.490" OD 5/8" BORE 1/2" PITCH
Part # 40B39
BDI # 744758
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.494
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
50A39
Description
50A39 ROLLER CHAIN SPROCKET ; 39T 8.120" OD 23/32" BORE 5/8" PITCH
Part # 50A39
BDI # 745636
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore