05B-2-54A
Description
05B-2-54A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001261
BDI # 18117771
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.547
Pitch Diameter - Millimeter:
137.59
Mounting Method:
Rough Bore
05B-54A
Description
05B-54A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001333
BDI # 18117853
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.547
Pitch Diameter - Millimeter:
137.59
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.414
Inch - Metric:
Metric
Outside Diameter - Inch:
5.359
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576495
Pitch Diameter - Millimeter:
137.51
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.414
Inch - Metric:
Metric
Outside Diameter - Inch:
5.359
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576982
Pitch Diameter - Millimeter:
137.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.547
Pitch Diameter - Millimeter:
137.59
Mounting Method:
Rough Bore