Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
35BS54-5/8
Description
35BS54-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 54T 6.660" OD5/8" BORE
Part # 35BS54-5/8
BDI # 743660
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35BS54-1
Description
35BS54-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 54T 6.660" OD 1 " BORE
Part # 35BS54-1
BDI # 743655
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35BS54-1-3/16
Description
35BS54-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 54T 6.660" OD1-3/16" BORE
Part # 35BS54-1-3/16
BDI # 743658
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
40B54
Description
40B54 ROLLER CHAIN SPROCKET ; 54T 8.890" OD 3/4" BORE 1/2" PITCH
Part # 40B54
BDI # 744773
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore