60A66
Description
60A66 ROLLER CHAIN SPROCKET ; 3/4" P 66T 1-1/4" MIN PLAIN BORE A PLATE
Part # 60A66
BDI # 622659
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.195
Global Part Number GPN:
31825
Pitch Diameter - Millimeter:
400.355
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.776
Pitch Diameter - Millimeter:
266.9
Mounting Method:
Rough Bore
085B-66A
Description
085B-66A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002074
BDI # 18118577
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.776
Pitch Diameter - Millimeter:
266.9
Mounting Method:
Rough Bore
10B-2-66A
Description
10B-2-66A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002786
BDI # 18119205
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.135
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.449
Pitch Diameter - Millimeter:
333.63
Mounting Method:
Rough Bore
10B-3-66A
Description
10B-3-66A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002928
BDI # 18119369
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.135
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.449
Pitch Diameter - Millimeter:
333.63
Mounting Method:
Rough Bore