Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
PHS 16B-3TB76
Description
PHS 16B-3TB76 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-3TB76
BDI # 1286596
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Duplex Type
Global Part Number GPN:
569352
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568720
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
30.248
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.973
Other Features:
Triplex Type
Global Part Number GPN:
569896
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Rough Bore