Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
21ST5/12-2 NR. 21ST512
Description
SATI 21ST5/12-2 NR. 21ST512
Part # 21ST5/12-2 NR. 21ST512
BDI # 1404142
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.703
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
12XL037 AL NR. XA37012
Description
SATI 12XL037 AL NR. XA37012
Part # 12XL037 AL NR. XA37012
BDI # 1405623
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.4
Mounting Method:
Rough Bore
11XL037 AL NR. XA37011
Description
SATI 11XL037 AL NR. XA37011
Part # 11XL037 AL NR. XA37011
BDI # 1405622
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
17.79
Mounting Method:
Rough Bore
36ST5/12-2 NR. 36ST512
Description
SATI 36ST5/12-2 NR. 36ST512
Part # 36ST5/12-2 NR. 36ST512
BDI # 1404350
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.703
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore