25B9
Description
25B9 ROLLER CHAIN SPROCKET ; 1/4" P 9T 1/4" MIN PLAIN BORE
Part # 25B9
BDI # 617906
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.837
Global Part Number GPN:
36100
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Rough Bore
8MX224S12-2517
Description
8MX224S12-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 12MMW BORE 2517 BUSH
Part # 8MX224S12-2517
BDI # 21977064
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
0.82
Face Width - Inch:
0.032
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX224S21-3020
Description
8MX224S21-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 21MMW BORE 3020 BUSH
Part # 8MX224S21-3020
BDI # 21977066
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX224S36-3525
Description
8MX224S36-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 36MMW BORE 3525 BUSH
Part # 8MX224S36-3525
BDI # 21977068
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX224S62-3525
Description
8MX224S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 62MMW BORE 3525 BUSH
Part # 8MX224S62-3525
BDI # 21977070
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
2.88
Face Width - Inch:
0.113
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
62