Page 1 of 123

Next

Compare
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
PX100 PARA-FLEX ELEMENT

COMPARE

PX100 PARA-FLEX ELEMENT

Description
PX100 PARA-FLEX ELEMENT

DODGE

Part # 011110

BDI # 239576

Features

Component: Element
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 2.625

Price Inventory : In stock
Loading Price
QTY
50BS49 1 3/4

COMPARE

50BS49 1 3/4

Description
50BS49 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 50BS49 1 3/4

BDI # 621736

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 9.755
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.11
Other Features: With 2 Set Screw
Global Part Number GPN: 35136
Pitch Diameter - Millimeter: 247.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2TC96

COMPARE

2TC96

Description
2TC96 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D

BROWNING

Part # 1009703

BDI # 319220

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14507
Mounting Method: Bushed
Belt Series: C
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1BH30

COMPARE

PHS 80-1BH30

Description
PHS 80-1BH30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1BH30

BDI # 1288496

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY