2/3V1060SK
Description
2/3V1060SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008243
BDI # 649577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583624
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
53V1060SK
Description
53V1060SK SHEAVE ; NON-RETURNABLE 5 GROOVE 10.6"OD
Part # 1065150
BDI # 331517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
15478
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
50BS51 1 3/4
Description
50BS51 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS51 1 3/4
BDI # 621754
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Other Features:
With 2 Set Screw
Global Part Number GPN:
35138
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Finished Bore
2082B15H
Description
2082B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B15
BDI # 17159136
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.61
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572218
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
D160B15
Description
D160B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B15
BDI # 607513
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Duplex Type
Global Part Number GPN:
30530
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore