Page 1 of 2

Next

Compare
K100 TL HUB

COMPARE

K100 TL HUB

Description
K100 TL HUB ; NON RETURNABLE

DODGE

Part # 228079

BDI # 269407

Features

Pilot Diameter - Millimeter: 476.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.25
Length Thru Bore - Millimeter: 104.775

Nominal Bolt Circle Diameter Round - Inch: 14.75
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 3.13
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 374.65

Price Inventory : Available to order
Loading Price
QTY
HM3084

COMPARE

HM3084

Description
HM3084 BEARING LOCKNUT

TIMKEN

Part # HM3084

BDI # 1359141

Features

Thread Size: TR420 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 19.291
Outside Diameter - Millimeter: 490
Nominal Thickness - Inch: 2.047

Nominal Thickness - Millimeter: 52

Price Inventory : Available to order
Loading Price
QTY
N 084

COMPARE

N 084

Description
N 084 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 084

BDI # 1367094

Features

Thread Size: 16.532-5
Inch - Metric: Inch
Outside Diameter - Inch: 19.318
Outside Diameter - Millimeter: 490.677
Threads per Inch: 5

Nominal Thickness - Inch: 2.063
Nominal Thickness - Millimeter: 52.4

Price Inventory : Available to order
Loading Price
QTY
HM3176

COMPARE

HM3176

Description
HM3176 BEARING LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # HM3176

BDI # 21964192

Features

Thread Size: TR380 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 19.291
Outside Diameter - Millimeter: 490
Nominal Thickness - Inch: 2.362

Nominal Thickness - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY
80A59

COMPARE

80A59

Description
80A59 ROLLER CHAIN SPROCKET ; 59T 19.360" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A59

BDI # 747553

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.363
Pitch Diameter - Millimeter: 477.241
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY