Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
21.506
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
22.126
Length Thru Bore - Millimeter:
102
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
224
Hub Diameter - Inch:
8.819
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
22.126
Length Thru Bore - Millimeter:
102
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
224
Hub Diameter - Inch:
8.819
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
22.126
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
224
Hub Diameter - Inch:
8.819
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
22.126
Outside Diameter - Millimeter:
562
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm