Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Rough Bore
120B54F X 3-7/16KW 2SS
Description
120B54F X 3-7/16KW 2SS ; ROLLER CHAIN SPROCKET
Part # 120B54F X 3-7/16KW 2SS
BDI # 26395322
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Finished Bore
PHE 1190TGHCOVER
Description
PHE 1190TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1190TGHCOVER
BDI # 1281897
Features
Component:
Horizontal Split Cover
Width - Millimeter:
325
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.575
Outside Diameter - Millimeter:
675
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.795
PHS 16B-1A84
Description
PHS 16B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A84
BDI # 1286283
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
PHS 160-1A40
Description
PHS 160-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A40
BDI # 1290738
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Rough Bore