Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
2
C133E-250
Description
C133E-250 KEYLESS LOCKING ASSEMBLY ; 2.5" X 3.74" SINGLE TAPER DESIGN
Part # C133E-250
BDI # 193996
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.016
Outside Diameter - Millimeter:
102.006
Bore - Millimeter:
63.5
Length - Millimeter:
34.493
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
1.358
TW115
Description
TW-115 BEARING LOCKWASHER ; 2.973" BORE 3.563" FACE DIA HEAVY DUTY
Part # TW115
BDI # 21941480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.047
Outside Diameter - Millimeter:
102.794
Inside Diameter - Millimeter:
75.514
TW115-2
Description
TW115-2 BEARING LOCKWASHER ; 2.973" ID 4-3/64" OD 0.085" THICK
Part # TW115-2
BDI # 1374385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.047
Outside Diameter - Millimeter:
102.794
Other Features:
Face Dia 3.563 | 19 Tangs
Inside Diameter - Millimeter:
75.514
C133E-243
Description
C133E-243 KEYLESS LOCKING ASSEMBLY ; 2.437" X 3.74" SINGLE TAPER DESIGN
Part # C133E-243
BDI # 193995
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.016
Outside Diameter - Millimeter:
102.006
Bore - Millimeter:
61.925
Length - Millimeter:
34.493
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
1.358