Page 1 of 10

Next

Compare
160U70

COMPARE

160U70

Description
160U70 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160U70

BDI # 616105

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 44.578
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 45.734
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571534
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
160C70

COMPARE

160C70

Description
160C70 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 160C70

BDI # 616033

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 44.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.734
Global Part Number GPN: 30254
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
160M70

COMPARE

160M70

Description
160M70 ROLLER CHAIN SPROCKET ; QD SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160M70

BDI # 616076

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 44.578
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 45.734
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31329
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
20C114

COMPARE

20C114

Description
20C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20C114

BDI # 617175

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 45.365
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 46.098
Other Features: Simplex Type
Global Part Number GPN: 569378
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
140A80

COMPARE

140A80

Description
140A80 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 140A80

BDI # 615556

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Global Part Number GPN: 31481
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY