Features
        
                            Component:
                            
                                Insert
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Urethane
                        
        
                            Outside Diameter - Inch:
                            
                                9.98
                        
        
                            Outside Diameter - Millimeter:
                            
                                253.492
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Red
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                187.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.44
                        
        
                            Outside Diameter - Millimeter:
                            
                                239.776
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                135700In-Lbs
                        
        
                            Width - Inch:
                            
                                7.37
                        
        
C295/C2955 COLLAR WITH HARDWARE
        
            Description
            
            C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
    
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
        
                            Component:
                            
                                Collar
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.62
                        
        
                            Outside Diameter - Millimeter:
                            
                                244.348
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - With Hardware
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                NBR 18900 | Hytrel/Bronze 37800In-Lbs
                        
        
                            Width - Inch:
                            
                                0
                        
        
010-10731
        
            Description
            
            010-10731 IDLER PULLEY ; 0.635"/0.64" ID 8.75" OD
    
Part # 010 10731 PULLEY
BDI # 1309393
Features
        
                            Maximum Belt Width - Inch:
                            
                                1.5
                        
        
                            Maximum Belt Width - Millimeter:
                            
                                38.1
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Face Width - Millimeter:
                            
                                48.4
                        
        
                            Face Width - Inch:
                            
                                1.906
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                8.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                18.288
                        
        
                            Other Features:
                            
                                0.64" Maximum Bore Size | 203KRR2 Bearing
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter