PB8MX38S62
Description
PB8MX38S62 SYNCHRONOUS BELT PULLEY ; 8MM P 38T 3.81" PD 62MM W MPB
Part # PB8MX38S62
BDI # 21981273
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.812
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
8MX38S12-1610
Description
8MX38S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 38T 3.8" PD 12MMW BORED 1610 BUSH
Part # 8MX38S12-1610
BDI # 21977210
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.81
Mounting Method:
Bushed
8MX38S36-1610
Description
8MX38S36-1610 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 38 TEETH 36MM BELT WIDTH
Part # 8MX38S36-1610
BDI # 21445444
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.81
Mounting Method:
Bushed
8MX38S62-1610
Description
8MX38S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 38T 3.8" PD 62MMW BORED 1610 BUSH
Part # 8MX38S62-1610
BDI # 21977214
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.812
Mounting Method:
Bushed
F8MX38S21-SH
Description
F8MX38S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 38T 3.81" PD 21MMW BORED SH BUSH
Part # F8MX38S21-SH
BDI # 21979284
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
3.81
Mounting Method:
Bushed