PB14MX38S125
Description
PB14MX38S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 38T 6.67" PD 125MM WIDE MPB
Part # PB14MX38S125
BDI # 21978328
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX38S90
Description
PB14MX38S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 38T 6.67" PD 90MM WIDE MPB
Part # PB14MX38S90
BDI # 21978330
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
14MX38S90-3020
Description
14MX38S90-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 38T 6.67" PD 90MMW BORED 3020 BUSH
Part # 14MX38S90-3020
BDI # 21977560
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Bushed
14MX38S20-2517
Description
14MX38S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 38T 6.67" PD 20MMW BORED 2517 BUSH
Part # 14MX38S20-2517
BDI # 21977556
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Bushed
14MX-38S-68-3020
Description
14MX-38S-68-3020 SYNCHRONOUS BELT PULLEY ; MPC-TB
Part # 14MX38S68-3020
BDI # 21573655
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Bushed