P15-5MGT-15AL
Description
P15-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78451515
BDI # 23125568
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.894
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
24
Mounting Method:
Rough Bore
P15-5MGT-09AL
Description
P15-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450915
BDI # 23125522
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.894
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
24
Mounting Method:
Rough Bore
15-5M15M6A6
Description
15-5M15M6A6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 15T
Part # 15-5M15M6A6
BDI # 22707769
Features
Pitch Diameter - Inch:
0.945
Inch - Metric:
Metric
Outside Diameter - Inch:
0.894
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
15-5M15M6FA6
Description
15-5M15M6FA6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 15T
Part # 15-5M15M6FA6
BDI # 22707774
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.894
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
15-5M09M6FA6
Description
15-5M09M6FA6 TIMING PULLEY ; 5MM PITCH 9MM BELT W 6MM BORE ALUM 15T
Part # 15-5M09M6FA6
BDI # 22707757
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.894
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore